Motion
262VJ-BK

MORSE
262VJ-BK

Vertical J-Base Kit - 262 Reducer Size, Cast Iron Material
Mi Item #01468980
MFR #262VJ-BK
Price$442.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262VJ-BK

Vertical J-Base Kit - 262 Reducer Size, Cast Iron Material
Mi Item #01468980
MFR #262VJ-BK

Mfr description
300S-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.25/each

Specifications

Dimensions

  • Base Bottom To Output Center
    2.62 in
  • Manufacturer Reducer Size
    262
  • Max Bolt Center To Center Length
    3.38 in
  • Max Bolt Center To Center Width
    3.38 in
  • Overall Height
    2.50 in
  • Overall Length
    4.44 in
  • Overall Width
    5.00 in
  • Weight
    6.82 lbs

Details

  • Base Type
    Vertical J-Base
  • Installation Instructions
  • Material
    Cast Iron
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662288358954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)