Motion
325S-BK

MORSE
325S-BK

Vertical J-Base Kit - 300 Reducer Size, Cast Iron Material
Mi Item #01468982
MFR #325S-BK
Price$443.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
325S-BK

Vertical J-Base Kit - 300 Reducer Size, Cast Iron Material
Mi Item #01468982
MFR #325S-BK

Mfr description
325S-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.45/each

Specifications

Dimensions

  • Base Bottom To Output Center
    4.3800 in
  • Manufacturer Reducer Size
    325
  • Max Bolt Center To Center Length
    9.5000 in
  • Max Bolt Center To Center Width
    6.1300 in
  • Overall Height
    0.8100 in
  • Overall Length
    11.1200 in
  • Overall Width
    11.1300 in
  • Shipping Dimensions Height
    13.0000 in
  • Shipping Dimensions Length
    16.0000 in
  • Shipping Dimensions Width
    14.5000 in
  • Weight
    7.56, 8.15

Details

  • Base Type
    Horizontal Base - Standard
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    325S-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288362920
  • Material
    Cast Iron
  • Mounting Type
    Bottom or Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)