Motion
375S-BK

MORSE
375S-BK

Vertical J-Base Kit - 325 Reducer Size, Cast Iron Material
MI ITEM #01468984
MFR #375S-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
375S-BK

Vertical J-Base Kit - 325 Reducer Size, Cast Iron Material
MI ITEM #01468984
MFR #375S-BK

Mfr description
375S-BK WORMGEAR FOOTKIT
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Bottom To Output Center
    4.8100 in
  • Manufacturer Reducer Size
    375
  • Max Bolt Center To Center Length
    10.3800 in
  • Max Bolt Center To Center Width
    7.0000 in
  • Overall Height
    0.9400 in
  • Overall Length
    12.0000 in
  • Overall Width
    8.5000 in
  • Shipping Dimensions Height
    5.5000 in
  • Shipping Dimensions Length
    7.5000 in
  • Shipping Dimensions Width
    16.2000 in
  • Weight
    9.74, 10.7

Details

  • Base Type
    Horizontal Base - Standard
  • Installation Instructions
  • Manufacturer Catalog Number
    375S-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288365884
  • Material
    Cast Iron
  • Mounting Type
    Bottom or Top

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)