Motion
450VL-BK

MORSE
450VL-BK

Vertical Low Base Kit - 450 Reducer Size, Cast Iron Material
Mi Item #01468988
MFR #450VL-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450VL-BK

Vertical Low Base Kit - 450 Reducer Size, Cast Iron Material
Mi Item #01468988
MFR #450VL-BK

Mfr description
516S-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Bottom To Output Center
    4.50 in
  • Manufacturer Reducer Size
    450
  • Max Bolt Center To Center Height
    5.81 in
  • Max Bolt Center To Center Length
    9.56 in
  • Max Bolt Center To Center Width
    9.56 in
  • Overall Height
    7.97 in
  • Overall Length
    10.88 in
  • Overall Width
    10.88 in
  • Weight
    17.36 lbs

Details

  • Base Type
    Vertical Low Base
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)