Motion
600S-BK

MORSE
600S-BK

Vertical Low Base Kit - 516 Reducer Size, Cast Iron Material
MI ITEM #01468990
MFR #600S-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600S-BK

Vertical Low Base Kit - 516 Reducer Size, Cast Iron Material
MI ITEM #01468990
MFR #600S-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600S-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Base Type
    Horizontal Base - Standard
  • Manufacturer Reducer Size
    600
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    16.5000 in
  • Max Bolt Center To Center Width
    9.5000 in
  • Max Bolt Center To Center Height
    5.82 in
  • Base Bottom To Output Center
    7.7500 in
  • Overall Height
    1.2500 in
  • Overall Length
    19.0000 in
  • Overall Width
    12.7500 in
  • Manufacturer Catalog Number
    600S-BK
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662288371458
  • Shipping Dimensions Height
    24.0000 in
  • Shipping Dimensions Length
    24.0000 in
  • Shipping Dimensions Width
    24.0000 in
  • Weight
    22.94
  • Mounting Type
    Bottom or Top

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text