Motion
XA0066

MORSE
XA0066

Raider Plus® 100Q56L30 Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.00 in Center Distance, C-Face Quill, Left Hand Output, 56C Frame
Mi Item #01469000
MFR #XA0066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
XA0066

Raider Plus® 100Q56L30 Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.00 in Center Distance, C-Face Quill, Left Hand Output, 56C Frame
Mi Item #01469000
MFR #XA0066

Mfr description
100Q56L30 REDUCER
  • Commercially available bearings and seals make maintenance trouble-free
  • Modular worm gear design provides over 10 million configurations from stock components
  • Double sealing capability on input and output shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.0000 in
  • Manufacturer Reducer Size
    100
  • NEMA / IEC Frame Size
    56C
  • Ratio
    30:1
  • Weight
    9.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • UPC_NO
    662288696841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)