Motion
133Q56L25

MORSE
133Q56L25

Raider Plus® 133Q56L25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
MI ITEM #01469012
MFR #133Q56L25
Price$1,756.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133Q56L25

Raider Plus® 133Q56L25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
MI ITEM #01469012
MFR #133Q56L25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,756.49/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.6250 in
  • Keyway Size
    1/8 X 1.00
  • Manufacturer Reducer Size
    133
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    309 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    25:1
  • Service Factor
    1
  • Weight
    16.14 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XB9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    133Q56L25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288684091
  • Max Input Horsepower
    0.445hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Riser Block Kit
    XB9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XB9000
  • Torque Arm Kit
    XB9006
  • UPC_NO
    662288684091
  • Vertical High Base Kit
    XB9003
  • Vertical J Base Kit
    XB9004
  • Vertical Low Base Kit
    XB9002

Overview

Mfr description
133Q56L25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought