Motion
175E-BK

MORSE
175E-BK

Horizontal Econo Base Kit - 175 Reducer Size
MI ITEM #01469013
MFR #175E-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175E-BK

Horizontal Econo Base Kit - 175 Reducer Size
MI ITEM #01469013
MFR #175E-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
175E-BK WMGEAR FOOTKIT

Specifications

  • Base Type
    Horizontal Base - Econo
  • Manufacturer Reducer Size
    175
  • Max Bolt Center To Center Length
    5.75 in
  • Max Bolt Center To Center Width
    4.50 in
  • Base Bottom To Output Center
    1.75 in
  • Overall Length
    6.81 in
  • Overall Width
    5.50 in
  • CAD Drawing
  • Installation Instructions
  • Weight
    1.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text