Motion
237MAK56

MORSE
237MAK56

NEMA Frame Adaptor Kit - 237 Reducer Size, 56C Frame Size
Mi Item #01469033
MFR #237MAK56
Price$1,253.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237MAK56

NEMA Frame Adaptor Kit - 237 Reducer Size, 56C Frame Size
Mi Item #01469033
MFR #237MAK56

Mfr description
237MAK56
  • Twelve Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,253.51/each

Specifications

Dimensions

  • Center Distance
    2.37
  • Manufacturer Reducer Size
    237
  • NEMA / IEC Frame Size
    56C
  • Weight
    8.00

Details

  • Accessory Type
    N.E.M.A. Frame Adapter Kit
  • CAD Drawing
  • Manufacturer Catalog Number
    237MAK56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288349983
  • Material
    Cast Iron
  • Part Type
    Adaptor Kit - NEMA Frame
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)