Motion
262MAK56

MORSE
262MAK56

NEMA Frame Adaptor Kit - 262 Reducer Size, 56C Frame Size
MI ITEM #01469037
MFR #262MAK56
Price$2,346.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262MAK56

NEMA Frame Adaptor Kit - 262 Reducer Size, 56C Frame Size
MI ITEM #01469037
MFR #262MAK56

Mfr description
262MAK56
  • Twelve Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,346.34/each

Specifications

Dimensions

  • Center Distance
    2.62
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    56C
  • Weight
    8.00

Details

  • Accessory Type
    N.E.M.A. Frame Adapter Kit
  • CAD Drawing
  • Manufacturer Catalog Number
    262MAK56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288354451
  • Material
    Cast Iron
  • Part Type
    Adaptor Kit - NEMA Frame
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)