Motion
133Q56LR5

MORSE
133Q56LR5

Raider Plus® 133Q56LR5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left & Right Hand Output, 56C Frame
Mi Item #01469040
MFR #133Q56LR5
Price$1,116.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133Q56LR5

Raider Plus® 133Q56LR5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left & Right Hand Output, 56C Frame
Mi Item #01469040
MFR #133Q56LR5

Mfr description
133Q56LR5 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,116.75/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.6250 in
  • Keyway Size
    1/8 X 1.00
  • Manufacturer Reducer Size
    133
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    209 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    5:1
  • Service Factor
    1
  • Weight
    17.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    133Q56LR5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288337812
  • Max Input Horsepower
    1.248hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    Raider
  • UPC_NO
    662288337812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)