Motion
450MAK140

MORSE
450MAK140

XK9007 NEMA Frame Adaptor Kit - 450 Reducer Size, 143/145TC Frame Size, Material: Cast Iron
Mi Item #01469059
MFR #450MAK140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450MAK140

XK9007 NEMA Frame Adaptor Kit - 450 Reducer Size, 143/145TC Frame Size, Material: Cast Iron
Mi Item #01469059
MFR #450MAK140

Mfr description
450MAK140
  • Twelve Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.5
  • Manufacturer Reducer Size
    450
  • NEMA / IEC Frame Size
    143/145TC
  • Weight
    14.00

Details

  • Accessory Type
    N.E.M.A. Frame Adapter Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    450MAK140
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288368021
  • Material
    Cast Iron
  • Part Type
    Adaptor Kit - NEMA Frame
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)