Motion
516MAK210

MORSE
516MAK210

XL9008 NEMA Frame Adaptor Kit - 516 Reducer Size, 213/215TC Frame Size, Material: Cast Iron
MI ITEM #01469067
MFR #516MAK210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516MAK210

XL9008 NEMA Frame Adaptor Kit - 516 Reducer Size, 213/215TC Frame Size, Material: Cast Iron
MI ITEM #01469067
MFR #516MAK210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
516MAK210
  • Twelve Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Part Type
    Adaptor Kit - NEMA Frame
  • Manufacturer Reducer Size
    516
  • NEMA / IEC Frame Size
    213/215TC
  • Accessory Type
    N.E.M.A. Frame Adapter Kit
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    516MAK210
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288369523
  • Weight
    18.00
  • Center Distance
    5.16
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text