Motion
600MAK250

MORSE
600MAK250

XM9009 NEMA Frame Adaptor Kit - 600 Reducer Size, 254/256TC Frame Size, Material: Cast Iron
Mi Item #01469073
MFR #600MAK250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600MAK250

XM9009 NEMA Frame Adaptor Kit - 600 Reducer Size, 254/256TC Frame Size, Material: Cast Iron
Mi Item #01469073
MFR #600MAK250

Mfr description
600MAK250
  • Twelve Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    6
  • Manufacturer Reducer Size
    600
  • NEMA / IEC Frame Size
    254/256TC
  • Weight
    26.30

Details

  • Accessory Type
    N.E.M.A. Frame Adapter Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    600MAK250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288371540
  • Material
    Cast Iron
  • Part Type
    Adaptor Kit - NEMA Frame
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)