Motion
133H-FK

MORSE
133H-FK

Speed Reducer Flange Kit - Use with 133 Reducer Size, 1.33 in Center Distance, Steel Material
Mi Item #01469075
MFR #133H-FK
Price$262.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133H-FK

Speed Reducer Flange Kit - Use with 133 Reducer Size, 1.33 in Center Distance, Steel Material
Mi Item #01469075
MFR #133H-FK

Mfr description
133H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.73/each

Specifications

Dimensions

  • Center Distance
    1.33
  • Manufacturer Reducer Size
    133
  • Overall Length
    5.5600 in
  • Overall Width
    4.2500 in
  • Weight
    2.02

Details

  • Accessory Type
    Flange Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    133H-FK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288338147
  • Material
    Steel
  • Part Type
    Flange Kit
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)