Motion
175H-FK

MORSE
175H-FK

Speed Reducer Flange Kit - Use with 175 Reducer Size, 1.75 in Center Distance, Steel Material
MI ITEM #01469079
MFR #175H-FK
Price$307.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175H-FK

Speed Reducer Flange Kit - Use with 175 Reducer Size, 1.75 in Center Distance, Steel Material
MI ITEM #01469079
MFR #175H-FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.43/each

Specifications

Dimensions

  • Center Distance
    1.75
  • Manufacturer Reducer Size
    175
  • Overall Length
    6.6600 in
  • Overall Width
    4.8100 in
  • Weight
    2.70

Details

  • Accessory Type
    Flange Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    175H-FK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288344094
  • Material
    Steel
  • Part Type
    Flange Kit
  • Url Installation Manual

Overview

Mfr description
175H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought