Motion
206H-FK

MORSE
206H-FK

Speed Reducer Flange Kit - Use with 206 Reducer Size, 2.06 in Center Distance, Steel Material
MI ITEM #01469081
MFR #206H-FK
Your Price$266.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206H-FK

Speed Reducer Flange Kit - Use with 206 Reducer Size, 2.06 in Center Distance, Steel Material
MI ITEM #01469081
MFR #206H-FK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$266.33/each(List $386.17)

Overview

Mfr description
206H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    206
  • Center Distance
    2.06
  • Material
    Steel
  • Overall Length
    7.4300 in
  • Overall Width
    5.7500 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288346982
  • Weight
    3.66
  • Accessory Type
    Flange Kit
  • Manufacturer Catalog Number
    206H-FK
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text