Motion
237H-FK

MORSE
237H-FK

Speed Reducer Flange Kit - Use with 237 Reducer Size, 2.37 in Center Distance, Steel Material
MI ITEM #01469083
MFR #237H-FK
Your Price$476.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237H-FK

Speed Reducer Flange Kit - Use with 237 Reducer Size, 2.37 in Center Distance, Steel Material
MI ITEM #01469083
MFR #237H-FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$476.65/each(List $548.15)

Overview

Mfr description
237H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    237
  • Center Distance
    2.37
  • Material
    Steel
  • Overall Length
    8.2400 in
  • Overall Width
    6.0000 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288349945
  • Weight
    5.20
  • Accessory Type
    Flange Kit
  • Manufacturer Catalog Number
    237H-FK
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text