Motion
262H-FK

MORSE
262H-FK

Speed Reducer Flange Kit - Use with 262 Reducer Size, 2.62 in Center Distance, Steel Material
MI ITEM #01469085
MFR #262H-FK
Your Price$509.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262H-FK

Speed Reducer Flange Kit - Use with 262 Reducer Size, 2.62 in Center Distance, Steel Material
MI ITEM #01469085
MFR #262H-FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$509.15/each(List $585.52)

Overview

Mfr description
262H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    262
  • Center Distance
    2.62
  • Material
    Steel
  • Overall Length
    9.2500 in
  • Overall Width
    7.1800 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288354413
  • Weight
    6.91
  • Accessory Type
    Flange Kit
  • Manufacturer Catalog Number
    262H-FK
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text