Motion
300H-FK

MORSE
300H-FK

Speed Reducer Flange Kit - Use with 300 Reducer Size, 3.00 in Center Distance, Steel Material
MI ITEM #01469087
MFR #300H-FK
Your Price$536.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300H-FK

Speed Reducer Flange Kit - Use with 300 Reducer Size, 3.00 in Center Distance, Steel Material
MI ITEM #01469087
MFR #300H-FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$536.24/each(List $616.68)

Overview

Mfr description
300H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    300
  • Center Distance
    3
  • Material
    Steel
  • Overall Length
    10.0200 in
  • Overall Width
    8.5000 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288358961
  • Weight
    7.44
  • Accessory Type
    Flange Kit
  • Manufacturer Catalog Number
    300H-FK
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text