Motion
325H-FK

MORSE
325H-FK

Speed Reducer Flange Kit - Use with 325 Reducer Size, 3.25 in Center Distance, Steel Material
MI ITEM #01469089
MFR #325H-FK
Price$655.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
325H-FK

Speed Reducer Flange Kit - Use with 325 Reducer Size, 3.25 in Center Distance, Steel Material
MI ITEM #01469089
MFR #325H-FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$655.69/each

Specifications

Dimensions

  • Center Distance
    3.25
  • Manufacturer Reducer Size
    325
  • Overall Length
    10.8900 in
  • Overall Width
    8.5000 in
  • Weight
    9.64

Details

  • Accessory Type
    Flange Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    325H-FK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288362937
  • Material
    Steel
  • Part Type
    Flange Kit
  • Url Installation Manual

Overview

Mfr description
325H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought