Motion
375H-FK

MORSE
375H-FK

Speed Reducer Flange Kit - Use with 375 Reducer Size, 3.75 in Center Distance, Steel Material
MI ITEM #01469091
MFR #375H-FK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
375H-FK

Speed Reducer Flange Kit - Use with 375 Reducer Size, 3.75 in Center Distance, Steel Material
MI ITEM #01469091
MFR #375H-FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    375
  • Center Distance
    3.75
  • Material
    Steel
  • Overall Length
    11.8500 in
  • Overall Width
    9.5400 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288365921
  • Weight
    12.30
  • Accessory Type
    Flange Kit
  • Manufacturer Catalog Number
    375H-FK
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text