Motion
516H-FK

MORSE
516H-FK

Speed Reducer Flange Kit - Use with 516 Reducer Size, 5.16 in Center Distance, Steel Material
Mi Item #01469095
MFR #516H-FK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516H-FK

Speed Reducer Flange Kit - Use with 516 Reducer Size, 5.16 in Center Distance, Steel Material
Mi Item #01469095
MFR #516H-FK

Mfr description
516H-FK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.16
  • Manufacturer Reducer Size
    516
  • Overall Length
    15.3300 in
  • Overall Width
    12.5000 in
  • Weight
    50.20

Details

  • Accessory Type
    Flange Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    516H-FK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288369486
  • Material
    Steel
  • Part Type
    Flange Kit
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)