Motion
133H-TAK

MORSE
133H-TAK

Torque Arm Bracket Kit - 133 Reducer Size
MI ITEM #01469099
MFR #133H-TAK
Price$117.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133H-TAK

Torque Arm Bracket Kit - 133 Reducer Size
MI ITEM #01469099
MFR #133H-TAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.34/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.25 in
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    133
  • Weight
    1.23 lbs

Details

  • Accessory Type
    Torque Arm Kit
  • Arm Component Type
    Bracket Kit
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288338192
  • Material
    Steel

Overview

Mfr description
133H-TAK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
  • C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought