Motion
237H-TAK

MORSE
237H-TAK

Torque Arm Bracket Kit - 237 Reducer Size
Mi Item #01469107
MFR #237H-TAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237H-TAK

Torque Arm Bracket Kit - 237 Reducer Size
Mi Item #01469107
MFR #237H-TAK

Mfr description
237H-TAK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    5.00 in
  • Center Distance
    2.3700 in
  • Manufacturer Reducer Size
    237
  • Weight
    1.20 lbs

Details

  • Accessory Type
    Torque Arm Kit
  • Arm Component Type
    Bracket Kit
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288350002
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)