Motion
262H-TAK

MORSE
262H-TAK

Torque Arm Bracket Kit - 262 Reducer Size
MI ITEM #01469109
MFR #262H-TAK
Price$225.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262H-TAK

Torque Arm Bracket Kit - 262 Reducer Size
MI ITEM #01469109
MFR #262H-TAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.64/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.38 in
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    262
  • Weight
    5.00 lbs

Details

  • Accessory Type
    Torque Arm Kit
  • Arm Component Type
    Bracket Kit
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288354482
  • Material
    Steel

Overview

Mfr description
262H-TAK TORQUE ARM KIT
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
  • C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought