Motion
325H-TAK

MORSE
325H-TAK

Torque Arm Bracket Kit - 325 Reducer Size
Mi Item #01469113
MFR #325H-TAK
Price$270.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
325H-TAK

Torque Arm Bracket Kit - 325 Reducer Size
Mi Item #01469113
MFR #325H-TAK

Mfr description
325H-TAK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.00/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.50 in
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    325
  • Weight
    5.00 lbs

Details

  • Accessory Type
    Torque Arm Kit
  • Arm Component Type
    Bracket Kit
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288362982
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)