Motion
154Q140R10

MORSE
154Q140R10

154Q140R10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 1.5400 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Output, 143/145TC Frame
Mi Item #01469114
MFR #154Q140R10
Price$1,742.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
154Q140R10

154Q140R10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 1.5400 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Output, 143/145TC Frame
Mi Item #01469114
MFR #154Q140R10

Mfr description
154Q140R10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.42/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 1.38
  • Manufacturer Reducer Size
    154
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    402 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    0.7500 in
  • Ratio
    10:1
  • Service Factor
    1
  • Weight
    23.79 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XC9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    154Q140R10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288340546
  • Max Input Horsepower
    1.279hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    860 lb
  • Reduction
    Single
  • Riser Block Kit
    XC9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XC9000
  • Torque Arm Kit
    XC9007
  • UPC_NO
    662288340546
  • Vertical High Base Kit
    XC9003
  • Vertical J Base Kit
    XC9004
  • Vertical Low Base Kit
    XC9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)