1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE
133-175ATAK
Adjustable Torque Arm Kit - 133, 154, 175 Reducer Size, 9.00 in Minimum Arm Length, 15.00 in Maximum Arm Length
MI ITEM #
01469123
MFR #
133-175ATAK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
MORSE 133-175ATAK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE
133-175ATAK
Adjustable Torque Arm Kit - 133, 154, 175 Reducer Size, 9.00 in Minimum Arm Length, 15.00 in Maximum Arm Length
MI ITEM #
01469123
MFR #
133-175ATAK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Manufacturer Reducer Size
133, 154, 175
Maximum Arm Length
15.00 in
Minimum Arm Length
9.00 in
Weight
2.00 lbs
Details
Arm Component Type
Torque Arm Kit
CAD Drawing
Click here
Overview
Mfr description
133-175ATAK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought