Motion
206-375ATAK

MORSE
206-375ATAK

Adjustable Torque Arm Kit - 206, 237, 262, 300, 325, 375 Reducer Size, 24.00 in Minimum Arm Length, 30.00 in Maximum Arm Length
MI ITEM #01469125
MFR #206-375ATAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206-375ATAK

Adjustable Torque Arm Kit - 206, 237, 262, 300, 325, 375 Reducer Size, 24.00 in Minimum Arm Length, 30.00 in Maximum Arm Length
MI ITEM #01469125
MFR #206-375ATAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206-375ATAK

Specifications

  • Arm Component Type
    Torque Arm Kit
  • Manufacturer Reducer Size
    206, 237, 262, 300, 325, 375
  • Minimum Arm Length
    24.00 in
  • Maximum Arm Length
    30.00 in
  • CAD Drawing
  • Weight
    4.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text