Motion
450-600ATAK

MORSE
450-600ATAK

XK9010 Adjustable Torque Arm Kit - 450, 516, 600 Reducer Size, 27.00 in Minimum Arm Length, 33.00 in Maximum Arm Length, Cast Iron Material
MI ITEM #01469127
MFR #450-600ATAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450-600ATAK

XK9010 Adjustable Torque Arm Kit - 450, 516, 600 Reducer Size, 27.00 in Minimum Arm Length, 33.00 in Maximum Arm Length, Cast Iron Material
MI ITEM #01469127
MFR #450-600ATAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450-600ATAK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
  • C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox

Specifications

  • Arm Component Type
    Adjustable Torque Arm Kit
  • Manufacturer Reducer Size
    450, 516, 600
  • Minimum Arm Length
    27.00 in
  • Maximum Arm Length
    33.00 in
  • Accessory Type
    Adjustable Torque Arm Kit
  • Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288713425
  • Weight
    6.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text