Motion
175Q56LR15

MORSE
175Q56LR15

Raider Plus® 175Q56LR15 Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.75 in Center Distance, C-Face Quill, Double Output, 56C Frame
Mi Item #01469164
MFR #175Q56LR15
Price$1,281.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175Q56LR15

Raider Plus® 175Q56LR15 Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.75 in Center Distance, C-Face Quill, Double Output, 56C Frame
Mi Item #01469164
MFR #175Q56LR15

Mfr description
175Q56LR15 REDUCER
  • Commercially available bearings and seals make maintenance trouble-free
  • Modular worm gear design provides over 10 million configurations from stock components
  • Double sealing capability on input and output shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.05/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    175
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    15:1
  • Weight
    23.75 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    Raider
  • UPC_NO
    662288343394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)