Motion
175Q140LR10

MORSE
175Q140LR10

Raider Plus® 175Q140LR10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left & Right Hand Output, 143/145TC Frame
MI ITEM #01469192
MFR #175Q140LR10
Your Price$1,756.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175Q140LR10

Raider Plus® 175Q140LR10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left & Right Hand Output, 143/145TC Frame
MI ITEM #01469192
MFR #175Q140LR10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,756.60/each(List $2,107.92)

Overview

Mfr description
175Q140LR10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    1.625hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    143/145TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    528 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Viton®
  • Overhung Load Capacity
    1200 lb
  • Keyway Size
    3/16x3/32
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XD9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XD9004
  • Hollow Output Flange Kit
    XD9001
  • Manufacturer Reducer Size
    175
  • Torque Arm Kit
    XD9005
  • Riser Block Kit
    XD9201
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    175Q140LR10
  • Manufacturer Upc Number
    662288343622
  • UPC_NO
    662288343622
  • Weight
    23.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text