Motion
206Q56R15

MORSE
206Q56R15

Raider Plus® 206Q56R15 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Output, 56C Frame
Mi Item #01469214
MFR #206Q56R15
Price$2,265.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206Q56R15

Raider Plus® 206Q56R15 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Output, 56C Frame
Mi Item #01469214
MFR #206Q56R15

Mfr description
206Q56R15 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,265.03/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16x3/32
  • Manufacturer Reducer Size
    206
  • Maximum Output RPM
    116.6 rpm
  • Maximum Output Torque
    897 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    15:1
  • Service Factor
    1
  • Weight
    25.47 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    206Q56R15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288346401
  • Max Input Horsepower
    1.89hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1125 lb
  • Reduction
    Single
  • Series
    Raider
  • UPC_NO
    662288346401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)