Motion
206Q56LR10

MORSE
206Q56LR10

Raider Plus® 206Q56LR10 Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.06 in Center Distance, C-Face Quill, Double Output, 56C Frame
Mi Item #01469228
MFR #206Q56LR10
Price$1,674.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206Q56LR10

Raider Plus® 206Q56LR10 Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.06 in Center Distance, C-Face Quill, Double Output, 56C Frame
Mi Item #01469228
MFR #206Q56LR10

Mfr description
206Q56LR10 REDUCER
  • Commercially available bearings and seals make maintenance trouble-free
  • Modular worm gear design provides over 10 million configurations from stock components
  • Double sealing capability on input and output shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.08/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Weight
    31.36 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    Raider
  • UPC_NO
    662288346470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)