Motion
206Q140L25

MORSE
206Q140L25

Raider Plus® 206Q140L25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #01469252
MFR #206Q140L25
Price$2,604.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206Q140L25

Raider Plus® 206Q140L25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #01469252
MFR #206Q140L25

Mfr description
206Q140L25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,604.79/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 1.38
  • Manufacturer Reducer Size
    206
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    985 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.0000 in
  • Ratio
    25:1
  • Service Factor
    1
  • Weight
    29.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XE9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    206Q140L25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288684305
  • Max Input Horsepower
    1.33hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1210 lb
  • Reduction
    Single
  • Riser Block Kit
    XE9201
  • Series
    Raider
  • Standard Base Kit
    XE9000
  • Torque Arm Kit
    XE9005
  • UPC_NO
    662288684305
  • Vertical High Base Kit
    XE9003
  • Vertical J Base Kit
    XE9004
  • Vertical Low Base Kit
    XE9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)