Motion
206Q140R25

MORSE
206Q140R25

206Q140R25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Output, 143/145TC Frame
Mi Item #01469262
MFR #206Q140R25
Price$2,604.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206Q140R25

206Q140R25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Output, 143/145TC Frame
Mi Item #01469262
MFR #206Q140R25

Mfr description
206Q140R25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,604.79/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 1.38
  • Manufacturer Reducer Size
    206
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    985 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.0000 in
  • Ratio
    25:1
  • Service Factor
    1
  • Weight
    30.53 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XE9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    206Q140R25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288684312
  • Max Input Horsepower
    1.33hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1210 lb
  • Reduction
    Single
  • Riser Block Kit
    XE9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XE9000
  • Torque Arm Kit
    XE9005
  • UPC_NO
    662288684312
  • Vertical High Base Kit
    XE9003
  • Vertical J Base Kit
    XE9004
  • Vertical Low Base Kit
    XE9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)