Motion
237Q56L5

MORSE
237Q56L5

237Q56L5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
Mi Item #01469274
MFR #237Q56L5
Price$2,904.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237Q56L5

237Q56L5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
Mi Item #01469274
MFR #237Q56L5

Mfr description
237Q56L5 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,904.03/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 1.63
  • Manufacturer Reducer Size
    237
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    898 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Service Factor
    1
  • Weight
    45.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XF9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    237Q56L5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288349358
  • Max Input Horsepower
    5.32hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 lb
  • Reduction
    Single
  • Riser Block Kit
    XF9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XF9000
  • Torque Arm Kit
    XF9007
  • UPC_NO
    662288349358
  • Vertical High Base Kit
    XF9003
  • Vertical J Base Kit
    XF9004
  • Vertical Low Base Kit
    XF9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)