Motion
237Q140L10

MORSE
237Q140L10

Raider Plus® 237Q140L10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #01469328
MFR #237Q140L10
Price$2,420.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237Q140L10

Raider Plus® 237Q140L10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #01469328
MFR #237Q140L10

Mfr description
237Q140L10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,420.02/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 1.63
  • Manufacturer Reducer Size
    237
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1172 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Service Factor
    1
  • Weight
    45.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    237Q140L10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288349600
  • Max Input Horsepower
    3.56hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 lb
  • Reduction
    Single
  • Series
    Raider
  • UPC_NO
    662288349600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)