Motion
262Q140L60

MORSE
262Q140L60

Raider Plus® 262Q140L60 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #01469420
MFR #262Q140L60
Price$3,165.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262Q140L60

Raider Plus® 262Q140L60 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #01469420
MFR #262Q140L60

Mfr description
262Q140L60 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,165.09/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 1.63
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    29.1 rpm
  • Maximum Output Torque
    1805 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.1250 in
  • Ratio
    60:1
  • Service Factor
    1
  • Weight
    56.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XG9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    262Q140L60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288353522
  • Max Input Horsepower
    1.216hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1625 lb
  • Reduction
    Single
  • Riser Block Kit
    XG9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XG9000
  • Torque Arm Kit
    XG9008
  • UPC_NO
    662288353522
  • Vertical High Base Kit
    XG9003
  • Vertical J Base Kit
    XG9004
  • Vertical Low Base Kit
    XG9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)