Motion
300Q56L50

MORSE
300Q56L50

Raider Plus® 300Q56L50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
MI ITEM #01469476
MFR #300Q56L50
List Price$4,458.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300Q56L50

Raider Plus® 300Q56L50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
MI ITEM #01469476
MFR #300Q56L50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,458.04/each for your price

Overview

Mfr description
300Q56L50 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single
  • Ratio
    50:1
  • Max Input Horsepower
    1.92hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2490 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2574 lb
  • Keyway Size
    3/16 X 1.63
  • Service Factor
    1
  • Series
    Raider
  • Manufacturer Reducer Size
    300
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    300Q56L50
  • Manufacturer Upc Number
    662288357766
  • UPC_NO
    662288357766
  • Weight
    68.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text