Motion
300Q56R25

MORSE
300Q56R25

300Q56R25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Output, 56C Frame
Mi Item #01469484
MFR #300Q56R25
Price$4,600.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300Q56R25

300Q56R25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Output, 56C Frame
Mi Item #01469484
MFR #300Q56R25

Mfr description
300Q56R25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,600.68/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 1.63
  • Manufacturer Reducer Size
    300
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    2527 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    25:1
  • Service Factor
    1
  • Weight
    68.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XH9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    300Q56R25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288685791
  • Max Input Horsepower
    3.36hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2574 lb
  • Reduction
    Single
  • Riser Block Kit
    XH9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XH9000
  • Torque Arm Kit
    XH9009
  • UPC_NO
    662288685791
  • Vertical High Base Kit
    XH9003
  • Vertical J Base Kit
    XH9004
  • Vertical Low Base Kit
    XH9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)