Motion
375Q56L40

MORSE
375Q56L40

Raider Plus® 375Q56L40 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 3.7500 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
MI ITEM #01469748
MFR #375Q56L40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
375Q56L40

Raider Plus® 375Q56L40 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 3.7500 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
MI ITEM #01469748
MFR #375Q56L40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375Q56L40 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Forged or Cast Bronze Worm Gears: Provide optimun balance of strength and wear resistance.

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    2.91hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43.7 rpm
  • Maximum Output Torque
    3818 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1678 lb
  • Keyway Size
    3/16x3/32
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XJ9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XJ9003
  • Hollow Output Flange Kit
    XD9001
  • Fan Cooling Kit
    XJ9006
  • Manufacturer Reducer Size
    375
  • Torque Arm Kit
    XD9005
  • Adjustable Torque Arm Kit
    XE9006
  • Riser Block Kit
    XJ9201
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    375Q56L40
  • Manufacturer Upc Number
    662288364467
  • UPC_NO
    662288364467
  • Weight
    120.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text