Motion
375Q56L60

MORSE
375Q56L60

Raider Plus® 375Q56L60 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
Mi Item #01469752
MFR #375Q56L60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
375Q56L60

Raider Plus® 375Q56L60 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Output, 56C Frame
Mi Item #01469752
MFR #375Q56L60

Mfr description
375Q56L60 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16x3/32
  • Manufacturer Reducer Size
    375
  • Maximum Output RPM
    29.1 rpm
  • Maximum Output Torque
    3761 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.6250 in
  • Ratio
    60:1
  • Service Factor
    1
  • Weight
    113.95 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    375Q56L60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288364481
  • Max Input Horsepower
    2.08hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1678 lb
  • Reduction
    Single
  • Series
    Raider
  • UPC_NO
    662288364481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)