Motion
375Q210L10

MORSE
375Q210L10

Raider Plus® 375Q210L10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Output, 213/215T Frame
MI ITEM #01469844
MFR #375Q210L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
375Q210L10

Raider Plus® 375Q210L10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Output, 213/215T Frame
MI ITEM #01469844
MFR #375Q210L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375Q210L10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Forged or Cast Bronze Worm Gears: Provide optimun balance of strength and wear resistance.

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    8.53hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    213/215T
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    3286 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1678 lb
  • Keyway Size
    5/16x5/32
  • Service Factor
    1
  • Series
    Raider
  • Manufacturer Reducer Size
    375
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    375Q210L10
  • Manufacturer Upc Number
    662288365044
  • UPC_NO
    662288365044
  • Weight
    121.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text