Motion
450Q140L50

MORSE
450Q140L50

450Q140L50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 4.5000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
MI ITEM #01469852
MFR #450Q140L50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450Q140L50

450Q140L50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 4.5000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
MI ITEM #01469852
MFR #450Q140L50

Mfr description
450Q140L50 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.5000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16x3/32
  • Manufacturer Reducer Size
    450
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    5589 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.6250 in
  • Ratio
    50:1
  • Service Factor
    1
  • Weight
    181.50 lbs

Details

  • Adjustable Torque Arm Kit
    XK9010
  • CAD Drawing
  • Fan Cooling Kit
    XK9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    450Q140L50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288366881
  • Max Input Horsepower
    3.47hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1549 lb
  • Reduction
    Single
  • Riser Block Kit
    XK9201
  • Series
    Raider
  • Standard Base Kit
    XK9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288366881
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XK9003
  • Vertical Low Base Kit
    XD9002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)