Motion
450Q140L60

MORSE
450Q140L60

Raider Plus® 450Q140L60 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 4.5000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
MI ITEM #01469854
MFR #450Q140L60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450Q140L60

Raider Plus® 450Q140L60 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 4.5000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
MI ITEM #01469854
MFR #450Q140L60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450Q140L60 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    2.95hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    143/145TC
  • Maximum Output RPM
    29.1 rpm
  • Maximum Output Torque
    5474 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Overhung Load Capacity
    1549 lb
  • Keyway Size
    3/16x3/32
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XK9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XK9003
  • Hollow Output Flange Kit
    XD9001
  • Fan Cooling Kit
    XK9006
  • Manufacturer Reducer Size
    450
  • Torque Arm Kit
    XD9005
  • Adjustable Torque Arm Kit
    XK9010
  • Riser Block Kit
    XK9201
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    450Q140L60
  • Manufacturer Upc Number
    662288366898
  • UPC_NO
    662288366898
  • Weight
    166.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text