Specifications
Dimensions
- Center Distance4.5000 in
- Input Size0.8750 in
- Keyway Size3/16x3/32
- Manufacturer Reducer Size450
- Maximum Output RPM43.7 rpm
- Maximum Output Torque5750 in-lbs @1750 input RPM
- NEMA / IEC Frame Size143/145TC
- Output Size1.6250 in
- Ratio40:1
- Service Factor1
- Weight165.45 lbs
Details
- Adjustable Torque Arm KitXK9010
- CAD Drawing
- Fan Cooling KitXK9006
- Hollow Output Flange KitXD9001
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number450Q140LR40
- Manufacturer Product Page
- Manufacturer Upc Number662288367017
- Max Input Horsepower4.31hp @ 1750 rpm
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeSolid
- Overhung Load Capacity1549 lb
- ReductionSingle
- Riser Block KitXK9201
- SeriesRaider
- Standard Base KitXK9000
- Torque Arm KitXD9005
- UPC_NO662288367017
- Vertical High Base KitXD9003
- Vertical J Base KitXK9003
- Vertical Low Base KitXD9002
Overview
Mfr description
450Q140LR40 REDUCER
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
- Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
- Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.