Motion
450FAN

MORSE
450FAN

XK9006 Speed Reducer Fan Kit - 450 Reducer Size, Fan Kit
Mi Item #01469938
MFR #450FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450FAN

XK9006 Speed Reducer Fan Kit - 450 Reducer Size, Fan Kit
Mi Item #01469938
MFR #450FAN

Mfr description
450 FAN
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    450
  • Ratio
    Not applicable for this product
  • Weight
    3.31 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    450FAN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288368014
  • Product Types
    Fan Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)