Motion
154-BKS

MORSE
154-BKS

Horizontal Solid Base Kit - 154 Reducer Size
MI ITEM #01469946
MFR #154-BKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
154-BKS

Horizontal Solid Base Kit - 154 Reducer Size
MI ITEM #01469946
MFR #154-BKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
154-BKS

Specifications

  • Base Type
    Horizontal Base - Solid
  • Manufacturer Reducer Size
    154
  • Max Bolt Center To Center Length
    5.25 in
  • Max Bolt Center To Center Width
    4.32 in
  • Base Bottom To Output Center
    1.54 in
  • Overall Length
    6.44 in
  • Overall Width
    5.46 in
  • CAD Drawing
  • Weight
    3.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text